Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joel Retro Mid Century 5 Tier Etagere, Light Brown & Black

  • Mfr # FOX4272A

  • Zoro # G712315741


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Black
Wood Species
Mdf W/ Paper Foil Finish
Finish
Nc Coating / Powder Coating
Metal Type
Iron
Weight Capacity
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4272A
Zoro #
G712315741
UPC #
889048428751
Country of Origin
China

Dimensions

Shelf Dimensions
25 in X 14 in X 11 in
Dimensions
25 in X 14 in X 63 in

Details

Metal Color
Black
Wood Species
Mdf W/ Paper Foil Finish
Finish
Nc Coating / Powder Coating
Metal Type
Iron
Weight Capacity
75 lbs.
Assembly
Assembly Required
Color
Oak / Black
Intended / Approved Use
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.