This item is Discontinued.

Safavieh Johni 1 Drawer & 5 Shelf Navy Etagere 70 x 32 x 18 in. ETG9200B

Johni 1 Drawer & 5 Shelf Navy Etagere 70 x 32 x 18 in. (Discontinued)

  • Mfr # ETG9200B
  • Zoro # G509926174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETG9200B
Zoro #
G509926174
UPC #
889048940307
Country of Origin
Viet Nam

Dimensions

Size
32inX18inX70in

Details

Number of Shelves
5
Color
Antique White
Finish
Veneer
Weight Capacity
104 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.