Zoro Homepage

Jolin Dining Set, Beige & White

  • Mfr # PAT7706B-3BX

  • Zoro # G511957708


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Beige / White Cushion
Contents
Wicker / Steel Frame
Set Dimensions
Table: 59.1 in X 35.4 in X 29.1 in Chair: 22.8 in X 22.8 in X 34.6 in
Fabric
100% Polyester
Weight Capacity
Table: 132.3 Lbs. Chair: 352.8 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7706B-3BX
Zoro #
G511957708
UPC #
195058104555
Country of Origin
China

Dimensions

Set Dimensions
Table: 59.1 in X 35.4 in X 29.1 in Chair: 22.8 in X 22.8 in X 34.6 in

Details

Tabletop Color
Beige / White Cushion
Contents
Wicker / Steel Frame
Fabric
100% Polyester
Weight Capacity
Table: 132.3 Lbs. Chair: 352.8 Lbs.
Metal Type
Steel
Finish
Powder Coating
Metal Color
Beige
Intended / Approved Use
Residential Use Only
Assembled/Unassembled
Unassembled
Fill Material
Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.