
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSK2200C
Zoro #
G811840359
UPC #
889048734852
Country of Origin
China
Dimensions
Drawer Dimensions
18.1 in X 12.6 in X 2.6 in
Shelf Dimensions
20.7 in X 19 in X 3.5 in
Size Dimension
43.3 in X19.7 in X29.7 in
Details
Number of Shelves
1
Number of Drawers
1
Finish
Pvc
Weight Capacity
50 Lbs.
Wood Color
White
Metal Type
Metal Tube
Metal Color
Silver
Material
Mdf
Color
White , Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.