This item is Discontinued.

Safavieh Joshua Console Table- French Grey - 24.8 x 13.8 x 36 in. AMH6532B

Joshua Console Table- French Grey - 24.8 x 13.8 x 36 in. (Discontinued)

  • Mfr # AMH6532B
  • Zoro # G110669651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6532B
Zoro #
G110669651
UPC #
683726663386
Country of Origin
China

Dimensions

Dimensions
36 in X 13.8 in X 24.8 in

Details

Wood Species
Pine Wood
Metal Type
Iron
Contents
Nc Lacquer Coating
Assembly
Assembly Required
Color
Ash Grey
Quantity of Drawers
3
Intended / Approved Use
Residential Use Only
Metal Color
Antique Pewter
Weight Capacity
55 lbs.
Quantity of Shelves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.