Zoro Homepage

Josie 1-Drawer Accent Table, Greige

  • Mfr # ACC5706B

  • Zoro # G011838545


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
40 Lbs.
Metal Color
Antique Bronze
Drawer Dimensions
13.3 in X 9 in X 3.6 in
Number of Drawers
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5706B
Zoro #
G011838545
UPC #
195058010023
Country of Origin
China

Dimensions

Drawer Dimensions
13.3 in X 9 in X 3.6 in
Size
19 in X15.8 in X26 in

Details

Weight Capacity
40 Lbs.
Metal Color
Antique Bronze
Number of Drawers
1
Number of Shelves
1
Color
Greige
Wood Type
Pine/ Mdf
Metal Type
Zinc Alloy
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.