This item is Discontinued.

Safavieh Keegan Linen Full Size Headboard- Navy - 54.1 x 8.3 x 60.2 in. MCR4007E-F

Keegan Linen Full Size Headboard- Navy - 54.1 x 8.3 x 60.2 in. (Discontinued)

  • Mfr # MCR4007E-F
  • Zoro # G910773244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCR4007E-F
Zoro #
G910773244
UPC #
889048158955
Country of Origin
China

Dimensions

Size
60.2 in X8.7 in X54.1 in

Details

Color
Navy
Material
Polyester
Metal Type
Iron / Stainless Steel
Fill Material
Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.