This item is Discontinued.

Safavieh Keenan 6 Basket Storage Chest- Cherry - 29.5 x 13.4 x 32.1 in. AMH5740C

Keenan 6 Basket Storage Chest- Cherry - 29.5 x 13.4 x 32.1 in. (Discontinued)

  • Mfr # AMH5740C
  • Zoro # G610759180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH5740C
Zoro #
G610759180
UPC #
889048038998
Country of Origin
China

Dimensions

Dimensions
32.1 in X 13.4 in X 29.5 in
Drawer/Shelf Dimensions
13.8 inx 11.2 in X 7.4 in

Details

Wood Species
Pine Wood
Weight Capacity
75 Lbs.
Intended / Approved Use
Residential Use Only
Contents
Pine Wood Frame With P2 Mdf
Finish
Water Based Paint
Color
Cherry
Quantity of Drawers
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.