This item is Discontinued.

Safavieh Keenan 6 Basket Storage Chest- Vintage White - 29.5 x 13.4 x 32.1 in. AMH5740E

This item is Discontinued.

Safavieh

Keenan 6 Basket Storage Chest- Vintage White - 29.5 x 13.4 x 32.1 in. (Discontinued)

Mfr # AMH5740E
Zoro # G910722594
UPC # 889048039018
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMH5740E
Zoro #
G910722594
UPC #
889048039018
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
32.1inX13.4inX29.5in
Drawer Dimensions
13.8 X 11.2 X 7.4in

Details

Weight Capacity
75 Lbs.
Color
White Wash
Material
Pine
Finish Surface Treatment
Water Based Paint
No Of Drawers
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.