
Ken Leather Bar Stool, Clay
Mfr # HUD8203B
Zoro # G212018081
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Color
Clay
Wood Type
Birch
Capacity
275 Lbs.
Fabric Material
Bicast Leather
Wood Color
Cherry Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUD8203B
Zoro #
G212018081
UPC #
683726455127
Country of Origin
China
Dimensions
Size Dimension
20.6 in X24.2 in X43.7 in
Details
Fabric Color
Clay
Wood Type
Birch
Capacity
275 Lbs.
Fabric Material
Bicast Leather
Wood Color
Cherry Mahogany
Color
Clay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.