This item is Discontinued.

Safavieh Kendra End Table, Vintage Cream - 30.3 x 22 x 22 in. AMH6620D

Kendra End Table, Vintage Cream - 30.3 x 22 x 22 in. (Discontinued)

  • Mfr # AMH6620D
  • Zoro # G310643208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6620D
Zoro #
G310643208
UPC #
683726139782
Country of Origin
China

Dimensions

Drawer Dimensions
13.07 in X 2.73 in X 11.9 in
Size Dimension
22 in X22 in X30.3 in
Shelf Dimensions
12.9 in X 12.9 in X 9.6 in

Details

Weight Capacity
35 Lbs.
Wood Type
Poplar
Number of Shelves
1
Tabletop Color
Vintage Cream
Metal Color
Iron
Metal Type
Zinc Alloy
Number of Drawers
1
Finish
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.