This item is Discontinued.

Safavieh Kenya Bohemian Rectangle Hand Woven RugsBlack & Ivory 6 x 9 ft. KNY452Z-6

Kenya Bohemian Rectangle Hand Woven RugsBlack & Ivory 6 x 9 ft. (Discontinued)

  • Mfr # KNY452Z-6
  • Zoro # G209433101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY452Z-6
Zoro #
G209433101
UPC #
889048594548
Country of Origin
India

Dimensions

Pile Height
0.98 in
Size
6ft X9ft

Details

Weave
hand knotted
Material
80% Wool, 20% Cotton
Color
Black/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.