This item is Discontinued.

Safavieh Kenya Hand Knotted Large Rectangle Area RugIvory & Grey 8 x 10 ft. KNY224A-8

Kenya Hand Knotted Large Rectangle Area RugIvory & Grey 8 x 10 ft. (Discontinued)

  • Mfr # KNY224A-8
  • Zoro # G109656495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY224A-8
Zoro #
G109656495
UPC #
889048285750
Country of Origin
India

Dimensions

Pile Height
1.50in
Size
8inX10in

Details

Color
Ivory/Grey
Pattern
kenya
Material
90% Wool, 10% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.