Zoro Homepage

Kenya Hand Knotted Medium Rectangle Area RugIvory 5 x 8 ft.

  • Mfr # KNY816A-5

  • Zoro # G009655420


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.79 in
Weave
hand knotted
Color
Ivory
Size
5ft X8ft
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY816A-5
Zoro #
G009655420
UPC #
889048282032
Country of Origin
India

Dimensions

Pile Height
0.79 in
Size
5ft X8ft

Details

Weave
hand knotted
Color
Ivory
Material
80% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.