Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenya Hand Knotted Medium Rectangle Area RugIvory & Grey 6 x 9 ft.

  • Mfr # KNY224A-6

  • Zoro # G109656655


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Material
90% Wool, 10% Cotton
Pile Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY224A-6
Zoro #
G109656655
UPC #
889048285743
Country of Origin
India

Dimensions

Size
6ft X9ft
Pile Height
1.50 in

Details

Weave
hand knotted
Material
90% Wool, 10% Cotton
Color
Ivory/Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.