Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenya Hand Knotted Medium Rectangle RugBlack & Ivory 6 x 9 ft.

  • Mfr # KNY901H-6

  • Zoro # G409657321


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Size
6ft X9ft
Pile Height
0.98 in
Color
Black/Ivory
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY901H-6
Zoro #
G409657321
UPC #
889048508224
Country of Origin
India

Dimensions

Size
6ft X9ft
Pile Height
0.98 in

Details

Weave
hand knotted
Color
Black/Ivory
Material
80% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.