Zoro Homepage

Kenya Hand Knotted Rectangle RugIvory & Grey 4 x 6 ft.

  • Mfr # KNY224A-4

  • Zoro # G109648964


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Pile Height
1.50 in
Material
90% Wool, 10% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY224A-4
Zoro #
G109648964
UPC #
889048536814
Country of Origin
China

Dimensions

Size
4ft X6ft
Pile Height
1.50 in

Details

Color
Ivory/Grey
Weave
hand knotted
Material
90% Wool, 10% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.