Zoro Homepage

Kenya Hand Knotted Small Rectangle Rug- Blue- 4 x 6 ft.

  • Mfr # KNY683A-4

  • Zoro # G509645877


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pattern
kenya
Material
80% Wool, 20% Cotton
Pile Height
0.40in
Size
4inX6in
Weave
hand knotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY683A-4
Zoro #
G509645877
UPC #
683726656098
Country of Origin
China

Dimensions

Pile Height
0.40in
Size
4inX6in

Details

Color
Blue
Pattern
kenya
Material
80% Wool, 20% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.