Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenya Hand Knotted Small Rectangle Rug- Charcoal- 4 x 6 ft.

  • Mfr # KNY606A-4

  • Zoro # G509657467


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.40 in
Weave
hand knotted
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY606A-4
Zoro #
G509657467
UPC #
683726654520
Country of Origin
China

Dimensions

Size
4ft X6ft
Pile Height
0.40 in

Details

Color
Charcoal
Weave
hand knotted
Material
80% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.