Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Kenya Hand Knotted Small Rectangle Rug, Orange - Black, 4 x 6 ft. KNY609A-4

Kenya Hand Knotted Small Rectangle Rug, Orange - Black, 4 x 6 ft. (Discontinued)

  • Mfr # KNY609A-4
  • Zoro # G109657348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY609A-4
Zoro #
G109657348
UPC #
683726654605
Country of Origin
China

Dimensions

Pile Height
0.40in
Size
4inX6in

Details

Color
Orange/Black
Pattern
kenya
Material
80% Wool, 20% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.