
Kesler 2 Door 1 Shelf Kitchen Cart, White & Natural (Discontinued)
- Mfr # KCH8705A
- Zoro # G312031225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCH8705A
Zoro #
G312031225
UPC #
195058097239
Country of Origin
China
Dimensions
Size Dimension
45.7 in X17.3 in X35.6 in
Shelf Dimensions
38.6 in X 16.3 in X 1.6 in
Drawer/Shelf Dimensions
Shelf: 38.6 in X 16.3 in X 1.6 in
Dimensions
45.7 in X 17.3 in X 35.6 in
Details
Finish
Paint
Number of Shelves
1
Load Capacity
100 Lbs.
Wood Color
White / Natural
Color
White / Natural
Wood Species
Rubber Wood / Mdf / Pine Wood
Assembled/Unassembled
Unassembled
Weight Capacity
100 lbs.
For Use With
Residential Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.