This item is Discontinued.

Safavieh Kiko 2 Drawer 2 Shelf Kitchen Cart, White & Natural KCH8704A

Kiko 2 Drawer 2 Shelf Kitchen Cart, White & Natural (Discontinued)

  • Mfr # KCH8704A
  • Zoro # G512039212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH8704A
Zoro #
G512039212
UPC #
195058053426
Country of Origin
China

Dimensions

Dimensions
47.2 in X 18.9 in X 35.4 in
Drawer/Shelf Dimensions
Drawer: 15.75 in X 13.19 in X 3.89 in Shelf: 38.38 in X 16.33 in X 1.38 in

Details

Number of Drawers
2
Wood Species
Rubber Wood / Mdf / Pine Wood
Finish
Paint
For Use With
Residential Use Only
Assembled/Unassembled
Unassembled
Number of Shelves
2
Wood Color
White / Natural
Color
White / Natural
Weight Capacity
100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.