Zoro Homepage

Kiley Accent Table Gold And Black Glass Top

  • Mfr # FOX2525B

  • Zoro # G710680902


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Mirror / Iron
Metal Type
Iron
Weight Capacity
15 Lbs
Metal Color
Gold
Finish
Lacquer Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2525B
Zoro #
G710680902
UPC #
683726437161
Country of Origin
China

Dimensions

Size
18.1 in x 18.1 in x 18.1 in

Details

Frame Material
Mirror / Iron
Metal Type
Iron
Weight Capacity
15 Lbs
Metal Color
Gold
Finish
Lacquer Coating
Color
Gold/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.