Zoro Homepage

Kira Side Table, Grey

  • Mfr # FOX6276C

  • Zoro # G110667800


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Iron
Wood Type
Rubberwood
Drawer Dimensions
16.5 in X 12.9 in X 3.4 in
Weight Capacity
45 Lbs.
Finish
Nc Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6276C
Zoro #
G110667800
UPC #
889048220560
Country of Origin
China

Dimensions

Drawer Dimensions
16.5 in X 12.9 in X 3.4 in
Size Dimension
24 in X18 in X26 in

Details

Metal Type
Iron
Wood Type
Rubberwood
Weight Capacity
45 Lbs.
Finish
Nc Coating
Metal Color
Chrome
Number of Shelves
1
Number of Drawers
3
Tabletop Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.