
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLL4045A
Zoro #
G211841840
UPC #
889048618268
Country of Origin
China
Dimensions
Size
15 in x 15 in x 60.5 in
Cord Length
72
Details
Glass Color
Brass
Fabric Material
100% Cotton
Bulb Type
Led A19 9w
Shade Color
Off White
Light Bulb Bass
E26 Screw Terminal
Material
Cotton / Iron
Watts
9w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.