This item is Discontinued.

Safavieh La Carta Pile 7.5 ft. x 9.5 ft. Hand Knotted Large Rectangle Rug - Assorted LCP156A-8

La Carta Pile 7.5 ft. x 9.5 ft. Hand Knotted Large Rectangle Rug - Assorted (Discontinued)

  • Mfr # LCP156A-8
  • Zoro # G910716913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCP156A-8
Zoro #
G910716913
UPC #
683726038436
Country of Origin
China

Dimensions

Pile Height
3/4 in
Length (In.)
90 in
Width (In.)
114 in

Details

Knitting
Hand-knotted
Style
Contemporary
Color
Multicolor
Pattern
Stripe
Shape
Rectangle
Item
Rug
Material
Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.