Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamar Queen Headboard Grey

  • Mfr # MCR4626B

  • Zoro # G510717754


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Fill Material
Foam
Metal Type
Iron / Stainless Steel
Color
Grey
Size
63.8 in x 4.7 in x 54.3 in
Material
Velvet-poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR4626B
Zoro #
G510717754
UPC #
683726555551
Country of Origin
China

Dimensions

Size
63.8 in x 4.7 in x 54.3 in

Details

Fill Material
Foam
Metal Type
Iron / Stainless Steel
Color
Grey
Material
Velvet-poly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.