
Lamar Queen Headboard Taupe
Mfr # MCR4626A
Zoro # G510717709
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Bed Size
63.8in x 4.7in x 54.3in
Color
Taupe
Material
Linen
Finish
Iron / Stainless Steel
Fill Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR4626A
Zoro #
G510717709
UPC #
683726552598
Country of Origin
China
Dimensions
Bed Size
63.8in x 4.7in x 54.3in
Details
Color
Taupe
Material
Linen
Finish
Iron / Stainless Steel
Fill Material
Foam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.