Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landers 2 Drawer Console Table, Distressed White

  • Mfr # CNS5710A

  • Zoro # G311850919


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
2
Shelf Dimensions
30.9 in X 8.4 in X 15.2 in
Wood Type
Pine/ Mdf
Drawer Dimensions
15 in X 9.8 in X 4.4 in
Weight Capacity
40 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5710A
Zoro #
G311850919
UPC #
195058011051
Country of Origin
China

Dimensions

Shelf Dimensions
30.9 in X 8.4 in X 15.2 in
Drawer Dimensions
15 in X 9.8 in X 4.4 in
Size
35.5 in X13 in X29.5 in

Details

Number of Drawers
2
Wood Type
Pine/ Mdf
Weight Capacity
40 Lbs.
Color
Distressed White
Number of Shelves
1
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.