Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landers 6 Drawer Storage Unit, Black

  • Mfr # STG5700B

  • Zoro # G412008110


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
30in X 12.5in X 26in
Weight Capacity
80 Lbs.
Material
Pine/ Mdf
Color
Black
Drawer Dimensions
12.1in X 9.1in X 5.6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG5700B
Zoro #
G412008110
UPC #
195058011198
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
30in X 12.5in X 26in
Drawer Dimensions
12.1in X 9.1in X 5.6in

Details

Weight Capacity
80 Lbs.
Material
Pine/ Mdf
Color
Black
Finish Surface Treatment
Water Based Paint
No Of Drawers
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.