This item is Discontinued.

Safavieh Langer Round Accent Table- Grey - 31.5 x 28.3 x 31.5 in. PAT4006A

Langer Round Accent Table- Grey - 31.5 x 28.3 x 31.5 in. (Discontinued)

  • Mfr # PAT4006A
  • Zoro # G710670804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT4006A
Zoro #
G710670804
UPC #
683726989486
Country of Origin
China

Dimensions

Dimensions
31.5 in X 31.5 in X 28.3 in

Details

Contents
Rattan
Weight Capacity
50 lbs.
Intended / Approved Use
Residential Use Only
Metal Type
Aluminum
Color
Grey
Wood Species
Pe Wicker
Metal Color
Silver
Assembly
Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.