This item is Discontinued.

Safavieh Lantana Garden Stool- Plated Silver - 18 x 13 x 13 in. ACS4545B

Lantana Garden Stool- Plated Silver - 18 x 13 x 13 in. (Discontinued)

  • Mfr # ACS4545B
  • Zoro # G710714942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4545B
Zoro #
G710714942
UPC #
683726328391
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
13in x 13in x 18in

Details

Weight Capacity
195 Lbs.
Color
Silver
Material
Glazed Ceramic
Finish Surface Treatment
Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.