Zoro Homepage

Lattice 26.75 in. Urn Table Lamp, 2PK

  • Mfr # LIT4316A-SET2

  • Zoro # G510611625


product price: $186.99
/pk 2, $93.50/ea
Free Shipping & Returns

Key Features

Material
Iron
Color
Nickel
Bulb Type
E26 Led A19 9w
Maximum Wattage
13w
Bulb Base Type
E26 Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4316A-SET2
Zoro #
G510611625
UPC #
683726437253
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Iron
Color
Nickel
Bulb Type
E26 Led A19 9w
Maximum Wattage
13w
Bulb Base Type
E26 Screw Terminal
Shade Color
Off White
Fabric Material
100% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.