This item is Discontinued.

Safavieh Lavar Kerman Medium Rectangle Area Rug Cream & Navy - 5 ft.-1 in. x 7 ft.-6 in. LVK637A-5

Lavar Kerman Medium Rectangle Area Rug Cream & Navy - 5 ft.-1 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # LVK637A-5
  • Zoro # G411554496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVK637A-5
Zoro #
G411554496
UPC #
889048156166
Country of Origin
Turkey

Dimensions

Pile Height
0.06 in
Size
5 ft X 7 ft

Details

Color
Cream/Navy
Material
59% Cotton, 32% Jute, 9% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.