This item is Discontinued.

This item is Discontinued.
Lavina 3 Shelf 1 Door Etagere, Honey Brown & Charcoal (Discontinued)
Mfr #
ETG9404C
Zoro #
G811895007
UPC # 195058260152
Country of Origin Indonesia
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ETG9404C
Zoro #
G811895007
UPC #
195058260152
Country of Origin
Indonesia
Dimensions
Dimensions
25 in X 15.4 in X 72 in
Details
Wood Species
Veneer, Mahogany Wood/mindi
Weight Capacity
158.4 lbs.
Finish
Nc Coating
Metal Type
Galvanize Metal
Assembly
Assembly Required
Intended / Approved Use
Residential Use Only
Color
Honey Brown / Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.