This item is Discontinued.

Safavieh Lavinia Bar Cart- Gold and Mirror Top - 33 x 26 x 26 in. FOX2552B

Lavinia Bar Cart- Gold and Mirror Top - 33 x 26 x 26 in. (Discontinued)

  • Mfr # FOX2552B
  • Zoro # G310468467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOX2552B
Zoro #
G310468467
UPC #
683726932819
Country of Origin
China

Dimensions

Size Dimension
25.5 in X20 in X30 in
Shelf Dimensions
21 in X 20 in X 18 in

Details

Load Capacity
11 lb
Color
Gold
Finish
Lacquer Coating
Metal Type
Iron
Number of Shelves
1
Metal Color
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.