Zoro Homepage

Layne Flush Mount, Dark Grey & White

  • Mfr # FLU4035A

  • Zoro # G809079563


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size Dimension
14 in x 14 in x 6.25 in
Housing Material
Iron
Cord Length
6 in
Shade Color
Dark Grey/ White
Fixture Housing Color
Dark Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4035A
Zoro #
G809079563
UPC #
889048614994
Country of Origin
China

Dimensions

Size Dimension
14 in x 14 in x 6.25 in
Cord Length
6 in

Details

Housing Material
Iron
Shade Color
Dark Grey/ White
Fixture Housing Color
Dark Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.