This item is Discontinued.

Safavieh Liana Garden Stool- Orange - 18 x 13 x 13 in. ACS4541D

Liana Garden Stool- Orange - 18 x 13 x 13 in. (Discontinued)

  • Mfr # ACS4541D
  • Zoro # G310715059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4541D
Zoro #
G310715059
UPC #
683726325802
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
12in x 12in x 17in

Details

Weight Capacity
195 Lbs.
Color
Orange
Material
Glazed Ceramic
Finish Surface Treatment
Glazing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.