Zoro Homepage

Lilias End Table, Chrome

  • Mfr # MMT6001A

  • Zoro # G010636272


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
15 Lbs.
Metal Type
Iron Tube
Number of Shelves
1
Metal Color
Chrome
Shelf Dimensions
18.2 in X 18.2 in X 17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT6001A
Zoro #
G010636272
UPC #
889048253223
Country of Origin
China

Dimensions

Shelf Dimensions
18.2 in X 18.2 in X 17.7 in
Size Dimension
19.7 in X19.7 in X17.7 in

Details

Weight Capacity
15 Lbs.
Metal Type
Iron Tube
Number of Shelves
1
Metal Color
Chrome
Tabletop Color
Chrome
Finish
Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.