
Lisa Retro Mid Century 7 Tier Etagere, Oak & Black (Discontinued)
- Mfr # FOX4275A
- Zoro # G412315720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOX4275A
Zoro #
G412315720
UPC #
889048428782
Country of Origin
China
Dimensions
Dimensions
15.8 in X 15.8 in X 78.8 in
Shelf Dimensions
15.8 in X 15.8 in X 11.8 in
Details
Wood Species
Mdf W/ Laminate
Metal Type
Iron
Assembly
Assembly Required
Weight Capacity
70 lbs.
Intended / Approved Use
Residential Use Only
Finish
Nc Coating / Powder Coating
Color
Oak / Black
Metal Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.