
Locklyn 1 Door 2 Drawer 2 Shelf Kitchen Cart, White & Natural (Discontinued)
- Mfr # KCH8703B
- Zoro # G812128784
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCH8703B
Zoro #
G812128784
UPC #
195058089166
Country of Origin
China
Dimensions
Dimensions
33.5 in X 16.9 in X 35 in
Drawer/Shelf Dimensions
Drawer: 27.4 in X 14.4 in X 3.7 in Shelf: 13.58 in X 14.6 in X 1.57 in
Details
Number of Drawers
2
Color
White / Natural
For Use With
Residential Use Only
Number of Shelves
2
Weight Capacity
65 lbs.
Wood Species
Rubber Wood / Mdf / Pine Wood
Finish
Paint
Wood Color
White / Natural
Assembled/Unassembled
Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.