This item is Discontinued.

Safavieh Lodi Tea Cart- Grey Wash and Beige - 34.3 x 34.3 x 25.2 in. PAT7009B

Lodi Tea Cart- Grey Wash and Beige - 34.3 x 34.3 x 25.2 in. (Discontinued)

  • Mfr # PAT7009B
  • Zoro # G009927527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT7009B
Zoro #
G009927527
UPC #
889048005488
Country of Origin
China

Dimensions

Tray Size
25.2in X 34.3in X 34.3in

Details

Color
Grey Wash , Beige
Caster Material
Galvanized Steel
Weight Capacity
120 Lbs.
Finish
Washing
Metal Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.