
Lolia Outdoor Wall Lantern, Clear & Black
Mfr # PLT4010A
Zoro # G312021509
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Canopy Dimensions
7 in X 4.5 in X 0.875 in
Light Technology
Led 4w
Housing Material
Aluminium
Glass Color
Black
Shade Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT4010A
Zoro #
G312021509
UPC #
889048815773
Country of Origin
China
Dimensions
Canopy Dimensions
7 in X 4.5 in X 0.875 in
Length
6 in
Size
7 in x 8.3 in x 12.5 in
Details
Light Technology
Led 4w
Housing Material
Aluminium
Glass Color
Black
Shade Color
Clear
Watts
4w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.