This item is Discontinued.

Safavieh Lonbard Street Floor Lamp - 60.25 x 14 x 14 in. LIT4178A

Lonbard Street Floor Lamp - 60.25 x 14 x 14 in. (Discontinued)

  • Mfr # LIT4178A
  • Zoro # G415835744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4178A
Zoro #
G415835744
UPC #
683726338246
Country of Origin
China

Description

The humble candlestick floor lamp gets done up in the Lombard Street lamp. Clear disks of crystal are strung together with knots of lustrous chrome on a slender base and topped with shade to add an unexpected contemporary twist to a familiar form. In the past few decades Safavieh has come a long way with ssophisticated operations. We’ve always been considered on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. Our products are tailored to earn your trust and loyalty. Specifications - Lamp Color: Clear & White Shade - Shade Fabric: 100% Cotton - Body Material: Crystal & Metal - Finial Color: Clear - Harp Style: Traditional - Harp Color: Silver - Harp Height: 8 - Bottom Base Dimension: 10 x 10 x 3 - Lamp Body Dimension: 3 x 3 x 45.25 - Body Dimension W/O Shade & Neck: 10 x 10 x 48.25 - Cord Length: 72 - Lighting Switch Type: On/off 100w - Light Bulb Base Type: Screw Terminal - Lumen: 830 - Collection Name: Safavieh - Assembly Required: Yes - Dimensions: 60.25 H x 14 W x 14 D - Weight: 13.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.