
Loren Foldable Sling Chair, Black & White, 2PK (Discontinued)
- Mfr # PAT7040C-SET2
- Zoro # G811840649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7040C-SET2
Zoro #
G811840649
UPC #
889048556577
Country of Origin
Viet Nam
Dimensions
Dimensions
23.62 in X 41.34 in X 34.25 in
Seat Dimensions
19.5 in X 20 in X 13.50 in
Details
Wood Species
Eucalyptus
Metal Color
Silver
Weight Capacity
275 lbs.
Fabric
Polyester
Metal Type
Galvanized Steel
Finish
Oil
Seat Color
Natural / Black / White
Intended / Approved Use
Residential Use Only
Assembled/Unassembled
Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.