This item is Discontinued.

Safavieh Lotem Accent Table, White Birch - 17.9 x 13 x 13 in. AMH6618C

Lotem Accent Table, White Birch - 17.9 x 13 x 13 in. (Discontinued)

  • Mfr # AMH6618C
  • Zoro # G110680908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6618C
Zoro #
G110680908
UPC #
683726233671
Country of Origin
China

Dimensions

Dimensions
13 in X 13 in X 18 in

Details

Weight Capacity
15 lbs.
Intended / Approved Use
Residential Use Only
Color
White Birch
Finish
Nc Coating
Wood Species
Mdf / Ash Veneer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.