Zoro Homepage

Louisa End Table, Chrome

  • Mfr # SFV2506B

  • Zoro # G711869726


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
40 Lbs.
Drawer Dimensions
26 in X 18 in X 11 in
Metal Type
Stainless Steel
Fabric Material
Velvet From Cotton
Size Dimension
28 in X 20 in X 25.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFV2506B
Zoro #
G711869726
UPC #
889048288898
Country of Origin
China

Dimensions

Drawer Dimensions
26 in X 18 in X 11 in
Size Dimension
28 in X 20 in X 25.99 in

Details

Weight Capacity
40 Lbs.
Metal Type
Stainless Steel
Fabric Material
Velvet From Cotton
Tabletop Color
Silver
Metal Color
Chrome
Tabletop Material
Acrylic / Chrome / Glass
Number of Drawers
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.