Zoro Homepage

Lucas Distressed Black Etagere

  • Mfr # AMH6501A

  • Zoro # G710446744


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Dimensions
33.5 in X 13.5 in X 35.6 in
Drawer/Shelf Dimensions
Shelf: 29.9 X 10
Assembly
Assembly Required
Weight Capacity
88 lbs.
Intended / Approved Use
Residential Use Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6501A
Zoro #
G710446744
UPC #
683726572985
Country of Origin
China

Dimensions

Dimensions
33.5 in X 13.5 in X 35.6 in
Drawer/Shelf Dimensions
Shelf: 29.9 X 10

Details

Assembly
Assembly Required
Weight Capacity
88 lbs.
Intended / Approved Use
Residential Use Only
Color
Distressed Black
Wood Species
Pine Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.