Zoro Homepage

Lyndhurst 6 ft. x 9 ft. Machine Made Medium Rectangle Rug - Black-Cream

  • Mfr # LNH212A-6

  • Zoro # G709825482


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Material
Synthetic
Shape
Rectangle
Carpet/Rug Width
108"
Knitting
Power Loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH212A-6
Zoro #
G709825482
UPC #
683726430773
Country of Origin
China

Dimensions

Carpet/Rug Width
108"
Carpet/Rug Length
72"
Size
6 ft x 9 ft

Details

Color
Ivory, Black
Style
Traditional
Material
Synthetic
Shape
Rectangle
Item
Rug
Knitting
Power Loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.