Zoro Homepage

Lyndhurst 6 ft. x 9 ft. Machine Made Medium Rectangle Rug - Sage-Ivory

  • Mfr # LNH219B-6

  • Zoro # G210698377


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.43 in
Style
Lyndhurst
Knitting
Power Loomed
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH219B-6
Zoro #
G210698377
UPC #
683726453819
Country of Origin
China

Dimensions

Pile Height
0.43 in
Length (In.)
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Style
Lyndhurst
Knitting
Power Loomed
Shape
Rectangle
Weave
power loomed
Material
Polypropylene
Item
Rug
Color
Sage/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.